missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 6200 H7

Catalog No. p-8370004
Change view
Click to view available options
Voltage:
115 V
Frequency:
60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Frequency
13874671 115 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13874671 Supplier Fisherbrand™ Supplier No. 211311800
Only null left

Includes

Includes external circulation plumbing fittings

Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application.

Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters.

  • High temperature and low level cut-outs
  • Compact footprint maximizes bench space

Specifications

Capacity (English) 135.2 to 236.6 oz.
Capacity (Metric) 4 to 7 L
Flow Rate 21
Pump Type Force and Suction
Temperature Range 10°C to 200°C
Type Isotemp™ Heated Bath Circulator
Heating Capacity 1.2
Includes External circulation plumbing fitting
Max. Pressure 805
Model 6200 H7
Temperature Stability ±0.05°C
Dimensions (L x W x H) 14.2 x 8.4 x 16.2 in. (36 x 21.3 x 41.1 cm)
Length (English) 14.2 in.
Length (Metric) 36 cm
Width (English) 8.4 in.
Width (Metric) 21.3 cm
Height (English) 16.2 in.
Height (Metric) 41.1 cm
Weight (English) 23.3 lb.
Weight (Metric) 10.56 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less