missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ General Purpose Deluxe Water Baths

Choose general purpose water baths, designed to provide consistent temperature for reliable results with easy-to-use operation.

Supplier:  Fisherbrand™ FSGPD20

 Afficher plus de versions de ce produit

Numéro de catalogue. FSGPD20


Il en reste null

Description

Description

Ideal for industrial, clinical pharmaceutical or biomedical applications, Fisherbrand™ Isotemp™ general purpose deluxe water baths provide powerful technology in a compact design. Available in a variety of sizes to meet a wide range of application requirements, the Isotemp water baths are designed to provide consistent temperature for reliable results with easy-to-use operation.

  • Smaller footprint, compared to previous models
  • Advanced temperature controller is designed for extended functionality 
  • New audible alarms
  • Conveniently save commonly used settings with temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Compatable with Thermal beads (sold separately)
Spécifications

Identifiants chimiques

Stainless Steel
Monochrome LCD
Epoxy Powder-coated Steel
±0.2°C
Digital
Polycarbonate Gable Cover, Diffuser Tray
3
±0.2°C

Spécifications

Stainless Steel
20L Deluxe General Purpose Water Bath
UL, CE, FDA Class I
Monochrome LCD
Polycarbonate Gable Cover, Diffuser Tray
Isotemp GPD 20
±0.2°C
11.7 x 19.7 x 5.99 in. (297 x 500 x 150 mm)
9.0-10.5 / 4.3-5.0 (120V/230V)
Digital
20 L
Ambient to 100°C
1200 w
Epoxy Powder-coated Steel
3
±0.2°C
15.4 x 21.8 x 9.2 in. (392 x 555 x 233 mm)
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Accessoires
Promotions

Promotions