Learn More
Fisherbrand™ Isotemp™ General Purpose Deluxe Water Baths
Choose general purpose water baths, designed to provide consistent temperature for reliable results with easy-to-use operation.
Supplier: Fisherbrand™ FSGPD15D
Description
Ideal for industrial, clinical pharmaceutical or biomedical applications, Fisherbrand™ Isotemp™ general purpose deluxe water baths provide powerful technology in a compact design. Available in a variety of sizes to meet a wide range of application requirements, the Isotemp water baths are designed to provide consistent temperature for reliable results with easy-to-use operation.
- Smaller footprint, compared to previous models
- Advanced temperature controller is designed for extended functionality
- New audible alarms
- Conveniently save commonly used settings with temperature presets
- Simple to operate and monitor with icon-based graphical display
- Enhanced hinge design supports open lid configuration and easy lid removal
- Help prevent bath damage and overheating with low-fluid protection
- Compatable with Thermal beads (sold separately)
Chemical Identifiers
| Stainless Steel | |
| Monochrome LCD | |
| Epoxy Powder-coated Steel | |
| ±0.2°C |
| Digital | |
| Polycarbonate Gable Cover, Diffuser Tray | |
| 3 | |
| ±0.2°C |
Specifications
| Stainless Steel | |
| 5L & 10L Dual Deluxe General Purpose Water Bath | |
| UL, CE, FDA Class I | |
| Monochrome LCD | |
| Polycarbonate Gable Cover, Diffuser Tray | |
| Isotemp GPD 15D | |
| ±0.2°C | |
| 6.1 x 11.8 x 5.99 in. (154 x 300 x 150 mm); 11.9 x 13 x 5.99 in. (301 x 330 x 150 mm) | |
| 8.2-9.7 / 3.8-4.7 (120V/230V) |
| Digital | |
| 15 L (5 L/10 L) | |
| Ambient to 100°C | |
| 1100 w | |
| Epoxy Powder-coated Steel | |
| 3 | |
| ±0.2°C | |
| 15.4 x 23.1 x 9.2 in. (392 x 587 x 233 mm) |