missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ General Purpose Deluxe Water Baths

Catalog No. FSGPD02
Change view
Click to view available options
Capacity (Metric):
15 L (5 L/10 L)
2 L
5 L
10 L
20 L
28 L
Model:
Isotemp GPD 02
Isotemp GPD 05
Isotemp GPD 10
Isotemp GPD 15D
Isotemp GPD 20
Isotemp GPD 28
Isotemp GPD 2S
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
FSGPD02 2 L Isotemp GPD 02
FSGPD2S 2 L Isotemp GPD 2S
FSGPD05 5 L Isotemp GPD 05
FSGPD10 10 L Isotemp GPD 10
FSGPD15D 15 L (5 L/10 L) Isotemp GPD 15D
FSGPD20 20 L Isotemp GPD 20
FSGPD28 28 L Isotemp GPD 28
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. FSGPD02 Supplier Fisherbrand™ Supplier No. FSGPD02
  • ONLINE EXCLUSIVE PRICE
    $2,501.36
    $966.51 / Each

    Save $1,534.85

    61.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Choose general purpose water baths, designed to provide consistent temperature for reliable results with easy-to-use operation.

Ideal for industrial, clinical pharmaceutical or biomedical applications, Fisherbrand™ Isotemp™ general purpose deluxe water baths provide powerful technology in a compact design. Available in a variety of sizes to meet a wide range of application requirements, the Isotemp water baths are designed to provide consistent temperature for reliable results with easy-to-use operation.

  • Smaller footprint, compared to previous models
  • Advanced temperature controller is designed for extended functionality 
  • New audible alarms
  • Conveniently save commonly used settings with temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Compatable with Thermal beads (sold separately)

Specifications

Chamber Material Stainless Steel
Controller Type Digital
Description 2L Deluxe General Purpose Water Bath
Capacity (Metric) 2 L
Certifications/Compliance UL, CE, FDA Class I
Temperature Range Ambient to 90°C
Display Monochrome LCD
Heating Capacity 200 w
Includes Polycarbonate Gable Cover, Diffuser Tray
Material Epoxy Powder-coated Steel
Model Isotemp GPD 02
Temperature Presets 3
Temperature Stability ±0.2°C
Temperature Uniformity ±0.2°C
Dimensions (D x W x H) Interior 5.4 x 6.1 x 5.99 in. (138 x 155 x 150 mm)
Dimensions (L x W x H) 9.1 x 7.8 x 9.2 in. (230 x 199 x 233 mm)
Amperage 1.5-1.8 / 0.7-0.9 (120V/230V)
Show More Show Less