missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ FBG Series Pharmacy Refrigerator

Catalog No. FBG5005PD
Change view
Click to view available options
Capacity (Metric):
650 L
1447 L
Electrical Requirements:
115 V, 60 Hz
208/230 V, 50 Hz
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Electrical Requirements
FBG5005PD 1447 L 208/230 V, 50 Hz
FBG2305PA 650 L 115 V, 60 Hz
FBG2305PD 650 L 208/230 V, 50 Hz
FBG5005PA 1447 L 115 V, 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FBG5005PD Supplier Fisherbrand™ Supplier No. FBG5005PD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specialized for clinical and pharmaceutical applications, these pharmacy refrigerators are purpose built from the ground up to meet NSF 456 vaccine storage standards to ensure maximum security and temperature stability for vaccines, pharmaceuticals, and other cargo.

  • Specialized for clinical and pharmaceutical applications
  • Validated NSF 456 compliance
  • Independent temperature display probe
  • Quiet operation, less than 53 dB
  • ENERGY STAR certified
  • Heat-free defrost
  • Double pane glass door
  • Four 2 in. casters, front casters are lockable
  • Self-closing door with 90° stop
  • Bright LED interior lighting
  • Hi/Lo Temperature, door ajar, and power failure alarms
  • 12 hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts
  • Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more

Specifications

Type General Purpose Refrigerator
Capacity (English) 51.1 cu. ft.
Capacity (Metric) 1447 L
Temperature Range 3°C to 7°C
Refrigerant R290
Door Style Glass
No. of Doors 2
No. of Drawers 12
Shelves 12
Cabinet Material Painted Steel
Exterior Finish Painted
Interior White (Painted)
Certifications/Compliance cULus
Style Upright
Control Type Capacitive Touch
Ports 1 Rear Access Port
Warranty 3 Years Parts and Labor + 2 Year Compressor
Monitoring Options SMART VUE Compatible, Remote Alarm Contacts
Access Security Key Lock
Compressor Hermetic
Dimensions (DxWxH) Exterior 37.8 x 56.5 x 78.5 in. (960 x 1435 x 1994 mm)
Dimensions (D x W x H) Interior 28.5 x 52.5 x 58.0 in. (724 x 1334 x 1473 mm)
Plug Type NEMA 6-15
Voltage 208/230 V
Electrical Requirements 208/230 V, 50 Hz
Shipping Weight (English) 830 lb.
Shipping Weight (Metric) 376 kg
Show More Show Less