missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ FBG Series Pharmacy Refrigerator

Specialized for clinical and pharmaceutical applications, these pharmacy refrigerators are purpose built from the ground up to meet NSF 456 vaccine storage standards to ensure maximum security and temperature stability for vaccines, pharmaceuticals, and other cargo.
Supplier: Fisherbrand™ FBG5005PA
Description
- Specialized for clinical and pharmaceutical applications
- Validated NSF 456 compliance
- Independent temperature display probe
- Quiet operation, less than 53 dB
- ENERGY STAR certified
- Heat-free defrost
- Double pane glass door
- Four 2 in. casters, front casters are lockable
- Self-closing door with 90° stop
- Bright LED interior lighting
- Hi/Lo Temperature, door ajar, and power failure alarms
- 12 hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
- Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Chemical Identifiers
| 3°C to 7°C | |
| Glass | |
| Painted Steel | |
| White (Painted) | |
| Capacitive Touch | |
| 3 Years Parts and Labor + 2 Year Compressor | |
| Key Lock |
| R290 | |
| 2 | |
| Painted | |
| cULus | |
| 1 Rear Access Port | |
| SMART VUE Compatible, Remote Alarm Contacts |
Specifications
| 51.1 cu. ft. | |
| 3°C to 7°C | |
| Glass | |
| 12 | |
| Painted | |
| cULus | |
| 1 Rear Access Port | |
| SMART VUE Compatible, Remote Alarm Contacts | |
| 37.8 x 56.5 x 78.5 in. (960 x 1435 x 1994 mm) | |
| NEMA 5-15 | |
| 830 lb. |
| 1447 L | |
| R290 | |
| 2 | |
| Painted Steel | |
| White (Painted) | |
| Capacitive Touch | |
| 3 Years Parts and Labor + 2 Year Compressor | |
| Key Lock | |
| 28.5 x 52.5 x 58.0 in. (724 x 1334 x 1473 mm) | |
| 115 V, 60 Hz | |
| 376 kg |