missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ FBG Series Pharmacy Refrigerator

Specialized for clinical and pharmaceutical applications, these pharmacy refrigerators are purpose built from the ground up to meet NSF 456 vaccine storage standards to ensure maximum security and temperature stability for vaccines, pharmaceuticals, and other cargo.

Supplier:  Fisherbrand™ FBG3005PD

 View more versions of this product

Catalog No. FBG3005PD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Specialized for clinical and pharmaceutical applications
  • Validated NSF 456 compliance
  • Independent temperature display probe
  • Quiet operation, less than 53 dB
  • ENERGY STAR certified
  • Heat-free defrost
  • Double pane glass door
  • Four 2 in. casters, front casters are lockable
  • Self-closing door with 90° stop
  • Bright LED interior lighting
  • Hi/Lo Temperature, door ajar, and power failure alarms
  • 12 hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts
  • Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Specifications

Chemical Identifiers

3°C to 7°C
Glass
Painted Steel
White (Painted)
Capacitive Touch
3 Years Parts and Labor + 2 Year Compressor
Key Lock
R290
2
Painted
cULus
1 Rear Access Port
SMART VUE Compatible, Remote Alarm Contacts

Specifications

29.2 cu. ft.
3°C to 7°C
Glass
6
Painted
cULus
1 Rear Access Port
SMART VUE Compatible, Remote Alarm Contacts
37.3 x 34.0 x 78.5 in. (947 x 864 x 1994 mm)
NEMA 6-15
541 lb.
827 L
R290
2
Painted Steel
White (Painted)
Capacitive Touch
3 Years Parts and Labor + 2 Year Compressor
Key Lock
28.5 x 30.0 x 58.0 in. (723 x 762 x 1473 mm)
208/230 V, 50 Hz
245 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions