missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ FBG Series Pharmacy Refrigerator

Description
- Specialized for clinical and pharmaceutical applications
- Validated NSF 456 compliance
- Independent temperature display probe
- Quiet operation, less than 53 dB
- ENERGY STAR certified
- Heat-free defrost
- Double pane glass door
- Four 2 in. casters, front casters are lockable
- Self-closing door with 90° stop
- Bright LED interior lighting
- Hi/Lo Temperature, door ajar, and power failure alarms
- 12 hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
- Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Specifications
Specifications
| Capacity (English) | 12 cu. ft. |
| Capacity (Metric) | 400 L |
| Temperature Range | 3°C to 7°C |
| Refrigerant | R290 |
| Door Style | Glass |
| No. of Doors | 2 |
| No. of Drawers | 5 |
| Cabinet Material | Painted Steel |
| Exterior Finish | Painted |
| Interior | White (Painted) |
| Show More |