missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ FBG Series Glass Door Laboratory Refrigerators

Catalog No. FBG1205GD
Change view
Click to view available options
Capacity (English):
12 cu. ft.
23 cu. ft.
29.2 cu. ft.
45.8 cu. ft.
51.1 cu. ft.
Electrical Requirements:
115 V, 50/60 Hz
115 V, 60 Hz
208/230 V, 50 Hz
208/230 V, 60 Hz
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Electrical Requirements
FBG1205GD 12 cu. ft. 208/230 V, 50 Hz
FBG2305GA 23 cu. ft. 115 V, 60 Hz
FBG2305GD 23 cu. ft. 208/230 V, 50 Hz
FBG3005GA 29.2 cu. ft. 115 V, 60 Hz
FBG3005GD 29.2 cu. ft. 208/230 V, 50 Hz
FBG4505GA 45.8 cu. ft. 115 V, 60 Hz
FBG4505GD 45.8 cu. ft. 208/230 V, 50 Hz
FBG5005GA 51.1 cu. ft. 115 V, 60 Hz
FBG5005GD 51.1 cu. ft. 208/230 V, 60 Hz
FBG1205GA 12 cu. ft. 115 V, 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. FBG1205GD Supplier Fisherbrand™ Supplier No. FBG1205GD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed from the ground up to protect your work. Glass Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance, sustainable design and manufacturing, and an outstanding warranty.

  • Purpose-built from the ground up for clinical and research laboratory customers
  • Quiet operation, less than 53 dB
  • Heat-free defrost
  • Double-pane glass doors
  • Four 2 in. casters, front casters are lockable
  • Self-closing door with 90° stop
  • Bright LED interior lighting
  • Hi/Lo Temperature, door ajar, and power failure alarms
  • 12 hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts
  • Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more

Specifications

Capacity (English) 12 cu. ft.
Capacity (Metric) 400 L
Temperature Range 3°C to 7°C
Refrigerant R290
Door Style Glass
No. of Doors 1
Shelves 4 Adjustable
Cabinet Material Painted Steel
Exterior Finish Painted
Interior White (Painted)
Certifications/Compliance cULus
Control Type Capacitive Touch
Ports 1 Rear Access Port
Warranty 3 Years Parts and Labor + 2 Year Compressor
Monitoring Options SMART VUE Compatible, Remote Alarm Contacts
Access Security Key Lock
Dimensions (DxWxH) Exterior 30.5 x 24.0 x 73.0 in. (775 x 619 x 1854 mm)
Dimensions (D x W x H) Interior 21.8 x 20.0 x 52.4 in. (554 x 508 x 1331 mm)
Plug Type NEMA 6-15
Electrical Requirements 208/230 V, 50 Hz
Frequency 60 Hz
Shipping Weight (English) 339 lb.
Shipping Weight (Metric) 154 kg
Show More Show Less