missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Digital Hotplate Stirrer

Catalog No. p-7244586
Change view
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Size:
4 x 4 in.
7 x 7 in.
10 x 10 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material Size
FB30786161 Ceramic 10 x 10 in.
FB30786162 Ceramic 4 x 4 in.
FB30786163 Ceramic 7 x 7 in.
FB30786164 Aluminum 7 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FB30786161 Supplier Fisherbrand™ Supplier No. 30786161
Only null left

Fisherbrand Digital Hotplate Stirrers come with exceptional safety features and are reliable for everyday use.

  • Fisherbrand Hotplates Stirrers are designed to be safe and easy to use in all research, academic and industrial applications.
  • The robust design ensures proper mixing and temperature control of the top plate or your sample when using the optional temperature probe.
  • All models include a Single Point Calibration feature for multiple setpoints.

Specifications

Top Plate Material Ceramic
Voltage 120 V
Size 10 x 10 in.
Temperature (Metric) Ambient +5° to 500°C
Type Stirring Hotplate
Shape Square
Max. Sample Load 18 L
Plug Type US-Style
No. of Positions 1
Max. Container Size 18 L
Stirring Range 60 to 1600 rpm
Warranty 2
Dimensions (L x W x H) 16.3 x 11.25 x 4.8 in.
Certifications/Compliance CSA, TUV
Display Custom Backlit LCD
Show More Show Less