missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Digital Hotplate Stirrer

Fisherbrand Digital Hotplate Stirrers come with exceptional safety features and are reliable for everyday use.

Supplier:  Fisherbrand™ 30786162

 View more versions of this product

Catalog No. FB30786162

Only null left

Description

Description

  • Fisherbrand Hotplates Stirrers are designed to be safe and easy to use in all research, academic and industrial applications
  • The robust design ensures proper mixing and temperature control of the top plate or your sample when using the optional temperature probe
  • All models include a Single Point Calibration feature for multiple setpoints
Specifications

Chemical Identifiers

120 V
Square
1
2
Custom Backlit LCD
Stirring Hotplate
US-Style
60 to 1600 rpm
CSA, TUV

Specifications

Ceramic
4 x 4 in.
Ambient +5 - 500 C
Square
US-Style
10 L
2
CSA, TUV
120 V
Ambient +5° to 500°C
Stirring Hotplate
10 L
1
60 to 1600 rpm
10.5 x 6.8 x 5.00 in.
Custom Backlit LCD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions