missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Digital Hotplate Stirrer

Catalog No. FB30786161
Change view
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Size:
4 x 4 in.
7 x 7 in.
10 x 10 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material Size
FB30786161 Ceramic 10 x 10 in.
FB30786162 Ceramic 4 x 4 in.
FB30786163 Ceramic 7 x 7 in.
FB30786164 Aluminum 7 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FB30786161 Supplier Fisherbrand™ Supplier No. 30786161
  • ONLINE EXCLUSIVE PRICE
    $2,067.62
    $1,053.50 / Each

    Save $1,014.12

    49.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand Digital Hotplate Stirrers come with exceptional safety features and are reliable for everyday use.

  • Fisherbrand Hotplates Stirrers are designed to be safe and easy to use in all research, academic and industrial applications.
  • The robust design ensures proper mixing and temperature control of the top plate or your sample when using the optional temperature probe.
  • All models include a Single Point Calibration feature for multiple setpoints.

Specifications

Top Plate Material Ceramic
Voltage 120 V
Size 10 x 10 in.
Temperature (Metric) Ambient +5° to 500°C
Type Stirring Hotplate
Shape Square
Max. Sample Load 18 L
Plug Type US-Style
No. of Positions 1
Max. Container Size 18 L
Stirring Range 60 to 1600 rpm
Warranty 2
Dimensions (L x W x H) 16.3 x 11.25 x 4.8 in.
Certifications/Compliance CSA, TUV
Display Custom Backlit LCD
Show More Show Less