missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Isolator Tool and Covers
GREENER_CHOICE

Catalog No. 19435084
Change view
Click to view available options
Material:
Polyamide (Non-woven), Polyester, Polyester, Elastic Band
Polyester, Polyamide, Elastic Band
Textured Polyester, Polysorb
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19435084 Polyester, Polyamide, Elastic Band
19142605 Polyamide (Non-woven), Polyester, Polyester, Elastic Band
19435083 Textured Polyester, Polysorb
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19435084 Supplier Micronova™ Supplier No. ITCAA9

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The angled head adapter with a 360° swivel works with a range of mop covers to efficiently clean and disinfect isolators, hoods, RABS and small equipment in clean and controlled environments.

Slips over QDIT and QPIT series mop adapters. Micronova™ Isolator Tool™ Covers are washable, autoclavable, and resuable.

The Micronova Isolator Tool is available with a choice of stainless steel or plastic plates and the mop covers are available in a range of fabrics with optional foam layer to hold disinfectant and facilitate wringing. Designed for use with the SSU Series Universal Handles or STA Series threaded handles to fit through small passes and allow extended reach.

  • Isolator tool with choice of covers
  • Ergonomic cleaning for isolators, hoods, RABS and other small equipment
  • Modular and extendable handles fit through small passes and expand reach
  • 360° swivel, angled head adapter for easy application of cleaning agent
  • The stainless steel adapter (QDIT) is designed for use with SSU series QD handles
  • The plastic adapter (QPIT) is designed for use with ACME threaded handles
  • Covers available in a variety of fabrics for specialized cleaning
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • Microfiber — 80% polyester, 20% polyamide, highly absorbent and effective wet or dry
  • Compatible with alcohol and strong disinfectants
  • Launderable for reuse
  • Autoclavable

Specifications

Dimensions 22.9 x 5.1 cm (9 x 2 in.)
Product Type Isolator Cleaning Tool Cover
Length (English) 9 in.
Sterility Non-sterile
Length (Metric) 22.9 cm
Autoclavable Autoclavable
Width (Metric) 5.1 cm
Width (English) 2 in.
Resistant To Chemicals
Disposable Reusable
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Includes One 9 in. W isolator tool adapter, 50 NovaPoly™ slip covers and one 12 in. L stainless steel handle
For Use With (Equipment) QDIT and QPIT Series Cleanroom Mop Adapters
Color-coded No
Material Polyester, Polyamide, Elastic Band
Show More Show Less