Learn More
- Home
- Products
- Laboratory Ventilation
- Fume Hoods
- General Purpose Fume Hoods
- Labconco™ Protector™ Echo™ Floor-Mounted Filtered Fume Hoods: 4 ft. Width
Labconco™ Protector™ Echo™ Floor-Mounted Filtered Fume Hoods: 4 ft. Width
Catalog No. 13118665| Catalog No. | Filter Type | Depth (Metric) Interior | Includes | Amperage |
|---|---|---|---|---|
| 13118665 | Carbon with Acid Sensor | 88.1 cm | 0 fixtures, 0 electrical receptacles | 10 A |
| 13118640 | Carbon | 72.9 cm | 0 fixtures, 0 electrical receptacles | 10 A |
| 13118641 | Carbon | 72.9 cm | 2 fixtures, 0 electrical receptacles | 10 A |
| 13118642 | Carbon | 72.9 cm | 2 fixtures, 1 electrical receptacle | 10 A |
| 13118643 | Carbon | 72.9 cm | 0 fixtures, 0 electrical receptacles | 5 A |
| 13118644 | Carbon | 72.9 cm | 2 fixtures, 0 electrical receptacles | 5 A |
| 13118645 | Carbon with Acid Sensor | 72.9 cm | 0 fixtures, 0 electrical receptacles | 10 A |
| 13118646 | Carbon with Acid Sensor | 72.9 cm | 2 fixtures, 0 electrical receptacles | 10 A |
| 13118647 | Carbon with Acid Sensor | 72.9 cm | 2 fixtures, 1 electrical receptacle | 10 A |
| 13118648 | Carbon with Acid Sensor | 72.9 cm | 0 fixtures, 0 electrical receptacles | 5 A |
| 13118649 | Carbon with Acid Sensor | 72.9 cm | 2 fixtures, 0 electrical receptacles | 5 A |
| 13118650 | Carbon with Formaldehyde Sensor | 72.9 cm | 0 fixtures, 0 electrical receptacles | 10 A |
| 13118651 | Carbon with Formaldehyde Sensor | 72.9 cm | 2 fixtures, 0 electrical receptacles | 10 A |
| 13118652 | Carbon with Formaldehyde Sensor | 72.9 cm | 2 fixtures, 1 electrical receptacle | 10 A |
| 13118653 | Carbon with Formaldehyde Sensor | 72.9 cm | 0 fixtures, 0 electrical receptacles | 5 A |
| 13118654 | Carbon with Formaldehyde Sensor | 72.9 cm | 2 fixtures, 0 electrical receptacles | 5 A |
| 13118655 | HEPA | 72.9 cm | 0 fixtures, 0 electrical receptacles | 10 A |
| 13118656 | HEPA | 72.9 cm | 2 fixtures, 0 electrical receptacles | 10 A |
| 13118657 | HEPA | 72.9 cm | 2 fixtures, 1 electrical receptacle | 10 A |
| 13118658 | HEPA | 72.9 cm | 0 fixtures, 0 electrical receptacles | 5 A |
| 13118659 | HEPA | 72.9 cm | 2 fixtures, 0 electrical receptacles | 5 A |
| 13118660 | Carbon | 88.1 cm | 0 fixtures, 0 electrical receptacles | 10 A |
| 13118661 | Carbon | 88.1 cm | 2 fixtures, 0 electrical receptacles | 10 A |
| 13118662 | Carbon | 88.1 cm | 2 fixtures, 1 electrical receptacle | 10 A |
| 13118663 | Carbon | 88.1 cm | 0 fixtures, 0 electrical receptacles | 5 A |
| 13118664 | Carbon | 88.1 cm | 2 fixtures, 0 electrical receptacles | 5 A |
| 13118666 | Carbon with Acid Sensor | 88.1 cm | 2 fixtures, 0 electrical receptacles | 10 A |
| 13118667 | Carbon with Acid Sensor | 88.1 cm | 2 fixtures, 1 electrical receptacle | 10 A |
| 13118668 | Carbon with Acid Sensor | 88.1 cm | 0 fixtures, 0 electrical receptacles | 5 A |
| 13118669 | Carbon with Acid Sensor | 88.1 cm | 2 fixtures, 0 electrical receptacles | 5 A |
| 13118670 | Carbon with Formaldehyde Sensor | 88.1 cm | 0 fixtures, 0 electrical receptacles | 10 A |
| 13118671 | Carbon with Formaldehyde Sensor | 88.1 cm | 2 fixtures, 0 electrical receptacles | 10 A |
| 13118672 | Carbon with Formaldehyde Sensor | 88.1 cm | 2 fixtures, 1 electrical receptacle | 10 A |
| 13118673 | Carbon with Formaldehyde Sensor | 88.1 cm | 0 fixtures, 0 electrical receptacles | 5 A |
| 13118674 | Carbon with Formaldehyde Sensor | 88.1 cm | 2 fixtures, 0 electrical receptacles | 5 A |
| 13118675 | HEPA | 88.1 cm | 0 fixtures, 0 electrical receptacles | 10 A |
| 13118676 | HEPA | 88.1 cm | 2 fixtures, 0 electrical receptacles | 10 A |
| 13118677 | HEPA | 88.1 cm | 2 fixtures, 1 electrical receptacle | 10 A |
| 13118678 | HEPA | 88.1 cm | 0 fixtures, 0 electrical receptacles | 5 A |
| 13118679 | HEPA | 88.1 cm | 2 fixtures, 0 electrical receptacles | 5 A |
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
Requires
Filters, Remote Blower, Ductwork
The Protector™ Echo™ Floor-Mounted Filtered Fume Hood combines the trusted filtration of Erlab's Neutrodine™ Unisorb Filter with the quality, innovation and energy-efficient fume hood designs of Labconco's unparalleled engineering to create an adaptable fully-featured floor-mount fume hood that requires NO DUCTING for easy installation! Neutrodine Unisorb filters are compatible with over 700 chemicals.
Features (All Models)
- Eco-Foil™ air foil with aerodynamic Clean-Sweep™ airflow openings
- Cord-Keeper™ Slots on left and right side of air foil
- Single piece, tempered safety glass vertical-rising sashes with cable pulley, sash weight and powder-coated aluminum sash handle and tracks with Clean-Sweep™ airflow openings. Upper sash stop at 16 in. sash open height. Upper sash opens to 26 in. high for loading chemicals. Lower sash opens up from floor to 55.2 in. for transporting carts, drums and apparatus
- Removable front and side panels, and front and interior service access panels for access to plumbing and electrical wiring
- eGuard2 software communication
- Smart control module with wifi, Bluetooth and ethernet connectivity
- Factory-installed command module, fan button and light button
- Rear baffle
- By-pass airflow design
- Glacier white powder-coated steel exterior
- Chemical-resistant, fiberglass-reinforced, composite panel liner
- Pre-wired vapor-proof LED lights for up to 63 foot candles rated for 50,000 hours: 2 lights per 4 ft. model, 3 lights per 5 ft. model, 4 lights per 6 ft. model, and 5 lights per 8 ft. model
- Factory-prepared for up to two electrical duplex receptacles and six service fixtures
- Roughing prefilter: 2 each per 4 ft. model, 3 each per 5 ft. model, 4 each per 6 ft. model, and 5 each per 8 ft. model
- Built-in exhaust fans: 2 each per 4 ft. model, 3 each per 5 ft. model, 4 each per 6 ft. model, and 5 each per 8 ft. model, to maintain 60 fpm face velocity with only an upper sash opening height of 16 in.
- Sound pressure of <60 dB(A) with sash at operating height and <48 dB(A) with sash closed
- Sensor package for primary filter breakthrough of solvent and acid fumes, laboratory air quality, sash position, and temperature
- Audible/visual alarms for breakthrough detection, temperature ≥40°C (104°F), fan failure and high sash position opening. At ≥60°C (140°F), all fans stop
- Power cord with plug
Fixtured Models May Feature
- Two pre-plumbed service fixtures with forged brass valves, lower right side with brass tubing for gas and lower left side with copper tubing for cold water. Components for converting either or both fixtures to air and vacuum are provided. Inlet tubing is not provided
- One pre-wired GFCI electrical duplex receptacle on lower right side
Required Accessories (Not Included)
- Neutrodine™ Unisorb Filters (except HEPA only models which require HEPA filters). Number of filters required is determined by the width of the hood
Options Include
- HEPA filter
- Region-specific electrical plug configurations
- Service fixtures
Standards Conformance and Regulations
- SEFA 9, DHIII
- SEFA 8, Cabinet Surface Finish Tests
- MODIFIED ASHRAE 110
- ANSI Z9.5-2011
- AFNOR NF-X 15-211
- ASTM E84-09C
- UL Standard 61010-1
- CAN/CSA C22.2 No. 61010-1
Specifications
Specifications
| Product Type | Filtered Fume Hood |
| Coating | Powder |
| Filter Type | Carbon with Acid Sensor |
| Lighting Type | LED |
| Material | Powder-coated Steel |
| Product Line | Protector Echo Floor-mounted |
| Amperage | 10 A |
| Certifications/Compliance | UL 61010-1; CAN/CSA C22.2 No. 61010.1; ANSI Z9.5; SEFA 9, DH III; Modified ASHRAE 110; ASTM E84-09 C; AFNOR NF-X 15-211; SEFA 8, Cabinet Surface Finish Tests |
| Color | Glacier White |
| Configuration Options | 4 widths; 3 depths; 4 filter options; 115 V or 230 V; With or without service fixtures and electrical duplex |
| Depth (English) | 43.7 in. |
| Depth (Metric) | 111 cm |
| Depth (Metric) Interior | 88.1 cm |
| For Use With (Application) | General Chemistry; Large Equipment |
| Height (English) | 102.2 in. |
| Height (English) Sash Opening | 52 in. |
| Height (Metric) | 259.6 cm |
| Height (Metric) Sash Opening | 132 cm |
| Includes | 0 fixtures, 0 electrical receptacles |
| Liner Material | Chemical-resistant, Fiberglass-reinforced Composite |
| Voltage | 115 V |
| Weight (English) | 640 lb. |
| Weight (Metric) | 290.3 kg |
| Width (English) | 4 ft. |
| Width (Metric) | 121.9 cm |
| Frequency | 50/60 Hz |
| Show More Show Less |
Filters required (sold separately)