missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Isobutyl Methacrylate Polymer, TCI America™
Specifications
Specifications
| Color | White |
| Physical Form | Crystal-Powder at 20°C |
| Quantity | 500 g |
| Chemical Name or Material | Isobutyl Methacrylate Polymer |
Safety and Handling
| EINECSNumber | (6)-0524 |
| TSCA | Yes |