missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Reglo Digital Miniflex Pumps

Catalog No. 13200155
Change view
Click to view available options
Flow Rate:
0.004 to 365 mL/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13200155 0.004 to 365 mL/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13200155 Supplier Ismatec™ Supplier No. MFLX7801840

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Versatile pumps with an intuitive touch-screen interface for accurate low-flow fluid delivery.

  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • 5 in. (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Flexible operational control via screen, MasterflexLive™, or analog remote control
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
  • Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
  • Miniflex pump head accepts continuous tubing for clean, uninterrupted fluid paths

Specifications

Channels 1
Control Type Digital Variable Speed
Display Type Touchscreen
Enclosure Rating IP31
Flow Rate 0.004 to 365 mL/min.
Maximum Pressure Dependent on tubing
Motor Speed 0.1 to 350 rpm
Reversible Yes
External Control RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
Includes Pump drive, pump head, and power adapter with 6 ft. (1.8 m) line cord
Material ABS Plastic and Aluminum
Dimensions (L x W x H) 22.9 x 14.7 x 15.7 cm
Electrical Requirements 90 to 260 VAC
Voltage 90/260 VAC
Show More Show Less