missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ IPC Digital Peristaltic Pumps

Catalog No. p-7182124
Change view
Click to view available options
Channels:
12
16
8
Voltage:
115 VAC
230 VAC
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Channels Voltage
13200011 8 115 VAC
13200012 12 115 VAC
13200013 16 115 VAC
13200018 12 230 VAC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13200011 Supplier Ismatec™ Supplier No. MFLX7800112

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ismatec™ IPC Digital Peristaltic Pumps allows for fewer tubing changes.

  • Flow rate of 0.002 to 44 mL/min per channel - flow rate depends on drive rpm and tubing size
  • Planetary drive for less pulsation and longer tubing life
  • Control via keypad, computer, or remote control│Smooth rotation and accurate liquid flow provided by eight SS rotors
  • Easy repeatability with four-digit LED
  • Simple to use—automatic occlusion cartridges provide reproducible results
  • Specifications

    Channels 8
    Control Type Membrane Keypad
    Display Type LED
    Flow Rate 0.002 to 44 mL/min per channel
    Motor Speed 0.4 to 45 rpm
    Reversible No
    Includes Click-n-go cartridge and power cord
    Electrical Requirements 50/60 Hz
    Voltage 115 VAC