missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ IPC Digital Peristaltic Pumps
Description
Specifications
Specifications
| Channels | 4 |
| Control Type | Membrane Keypad |
| Display Type | LED |
| Flow Rate | 0.002 to 44 mL/min per channel |
| Motor Speed | 0.4 to 45 rpm |
| Reversible | No |
| Includes | Click-n-go cartridge and power cord |
| Electrical Requirements | 50/60 Hz |
| Voltage | 115 VAC |