missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated Plastic ACME Threaded Handles

A series of irradiated, plastic coated fiberglass, fixed length and extendable handles. Designed with ACME Connect threaded ends for use with the entire range of Micronova adapters, mop heads and tools for simplified and versatile cleaning.

$247.11 - $1,101.87

Specifications

Color White
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Quantity 6/Cs.
View More Specs

Products 2
Catalog Number Mfr. No. Length (Metric) Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Length (Metric) Product Type Price Quantity & Availability  
19166383
View Documents Promotion Details
Micronova™
STAH12WHIR
30.5 cm Fixed Handle
Case of 6 Each for $247.11
Only null left
 
19166384
View Documents Promotion Details
Micronova™
STAEH036WHIR
46 to 91 cm Extendable Handle
Case of 6 Each for $1,101.87
Only null left
 
Description

Description

The Micronova Irradiated Plastic ACME Threaded Handles are made from lightweight fiberglass coated in plastic and are available in a range of extendable and fixed length options. The ACME Connect threaded ends attach directly to the plastic (QP series) adapters, or use the SSA-2 ACME Thread Adapters to attach to Quick Disconnect (QD series) mop heads.

  • Irradiated, lightweight, plastic coated fiberglass handles
  • Perfect match for irradiated mop frames
  • ACME Connect threaded end connection
  • Available fixed length or extendable
    • Fixed lengths range from 12 to 60 inches (30 cm to 1.5 m)
    • Extendable maximum lengths range from 36 in to 11.5 ft (90 cm to 3.5 m)
  • ACME Connect threaded end attaches directly to the plastic (QP series) adapters
  • Attach to (QD series) mop heads via the SSA-2 ACME Thread Adapters
  • Gamma Irradiated for aseptic environments
  • Autoclavable
Specifications

Specifications

White
Autoclavable
6/Cs.
Mop Handle for Cleaning and Sanitizing Cleanrooms
Plastic-coated Fiberglass, Plastic
Non-sterile
Reusable
Mops
No
Videos
SDS
Documents

Documents