missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Slim-T™ Irradiated Mop Covers
Description
The Micronova Irradiated Slim-T™ Mop Covers are rounded, covered sponges that slip onto the TMop™ Adapter to easily roll down walls and soft walls as well as clean awkward corners, tight spaces and under equipment.
- Low profile and maneuverable cleanroom T-Mop covers
- Rounded covered sponges easily roll down walls and soft walls
- Excellent on all room surfaces and equipment exteriors
- Easily fits in awkward corners, tight spaces and under equipment
- Gamma Irradiated for aseptic areas
- Fabric options include:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- For use with the 180° swivel TMop™ Adapter
- Available in 10, 12 and 18-inch lengths
- Holds up to strong disinfectants
- Autoclavable
Specifications
Specifications
| Product Type | Mop Cover |
| Color | White |
| Length (English) | 18 in. |
| Sterility | Sterile |
| Length (Metric) | 45.7 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 6.4 cm |
| Width (English) | 2.5 in. |
| Resistant To | Chemicals |
| Disposable | Reusable |
| Show More |