missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Iron Hooked Weight
Description
- Solid Iron Hooked Weight
- Retractable hooks included on both sides for linking weights in tandem
- Hooks connect to weight via bored hole, allowing weight to sit on a flat surface when hook is removed
- Weight is painted black with yellow weight value painted on top
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Product Type | Cylindrical Weight |
| Material | Iron |
| Weight (Metric) | 1000 g |
| Length (Metric) | 6.7 cm |
| For Use With (Application) | Calibration, mass measurment, physics experiments |
| Includes | 1 weight, 2 hooks |
| Quantity | 1 |