missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BlueMed IRIS Shoe Covers
Description
- Barrier protection
- Strong and durable
- Anti-skid
- Waterproof
- Low linting, conforms to cleanrooms up to level ISO 5
- Seamless sole and sides
- Disposable
- Color: Light Blue
- Available in universal and XL Sizes
- Made in Canada
Specifications
Specifications
| Size | X-Large |
| Material | Polypropylene, Polyethylene |
| Latex Free | Yes |
| Color | Light Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Anti-skid |
| Seam Type | Ultrasonically Welded |
| For Use With (Application) | GMP or Research Facilities, Pharmaceutical Production or Labs |
| Show More |