missing translation for 'onlineSavingsMsg'
Learn More

Contec™ IPA

Catalog No. 296367931
Change view
Click to view available options
Volume (English):
32 oz.
128 oz.
Container Type:
Plastic Bottle
Trigger Installed
Quantity:
12 Bottles/Cs.
4/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Container Type Quantity
296367931 128 oz. Plastic Bottle 4/Cs.
19200057 32 oz. Trigger Installed 12 Bottles/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 296367931 Supplier Contec™ Supplier No. SB1287030

Contec™ Isopropanol contains USP grade isopropanol (IPA) and USP grade purified water.

  • Filtered to 0.2 μm, bottles are double bagged to assure product quality.
  • Each bottle has a lot number code and expiration date for easy record keeping
  • Evaporates and leaves extremely low residues
  • Filtered through 0.2 micron in-line filter eliminates the need for in-house filtration
  • Meets USP grade purified water
  • Convenient trigger sprayer with settings for stream or mist spraying is included with the 16 and 32 oz. bottles - Stream setting is ideal for targeting specific hard to reach areas, while the mist setting is used to cover larger surfaces.
  • Each leak-proof bottle is induction sealed, capped and shipped with a trigger sprayer to eliminate the occurrence of leakage.
  • Product applications include surface cleaning, wiping gloved hands in sterile suites or during gowning, and wiping down products and equipment for pass through to controlled environments.

Specifications

Sterility Non-sterile
Appearance Clear
Composition 70% UPS grade Isopropyl Alcohol
Container Type Plastic Bottle
Quantity 4/Cs.
Volume (English) 128 oz.