missing translation for 'onlineSavingsMsg'
Learn More

Brady™ IP™ 6400 Series Thermal Transfer Printer Ribbon

Catalog No. 22500855
Change view
Click to view available options
For Use With (Equipment):
BBP72, BBP81
BRADY IP Series, BradyPrinter i5100
Dimensions (L x W):
984 ft. x 1.5 in.
984 ft. x 2.36 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Dimensions (L x W)
22500855 BBP72, BBP81 984 ft. x 2.36 in.
11878501 BRADY IP Series, BradyPrinter i5100 984 ft. x 2.36 in.
19000244 BRADY IP Series, BradyPrinter i5100 984 ft. x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22500855 Supplier Brady™ Supplier No. 66263

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High density ribbon with excellent solvent, high heat and super scratch resistance

  • Resin Formulation
  • Black color

Compatible with wide range of printers:

  • IP300, IP600 (F cat.11-878-501)
  • BBP72, BBP81, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, Bradyprinter PR Plus, Bradyprinter PR Plus 600, PAM 3000, Tagus T200, Tagus T300, Thermal Transfer Printers (F cat. 22-500-855)
  • BBP11 (F cat.11-878-521)

Specifications

Adhesive Type Non-adhesive
Color Black
Finish Gloss
Format Label
Material Resin
Printable Sides Single-side Printable
Print Technology None
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Equipment) BBP72, BBP81
Dimensions (L x W) 984 ft. x 2.36 in.
Length (English) 984 ft.
Length (Metric) 300 m
Width (English) 2.36 in.
Width (Metric) 60 mm
Show More Show Less