missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Hotpack™ IonWash™ Freestanding Mobile Glassware Washer
Description
- Engineered to deliver validated sanitization, energy efficiency, and reliable daily performance for modern laboratories.
- Designed with advanced process control and optimized hydraulics to provide consistent cleaning and ISO 15883-compliant sanitization while reducing water and energy consumption.
- Integrates seamlessly into a wide range of laboratory environments, supporting productivity, sustainability, and long-term operational efficiency without added complexity.
- Delivers effective microbial reduction at 86°C while achieving required A0 values, ensuring compliance without excessive thermal exposure.
- Consumes up to 6% less energy compared to systems operating above 90°C, helping lower operating costs without sacrificing results.
- Reduced water consumption without compromising performance – 12 L per Eco Cycle, 16 L per sanitization Cycle.
- Reduces thermal stress on glassware and components with lower temperature sanitization.
- Optimized cleaning system combines precision-controlled processes, efficient spray arm design, and advanced hydraulics to deliver consistent, repeatable outcomes.
- 304 stainless steel exterior casing ensures corrosion protection and long life.
- 3 in. lockable casters allow easy, controlled mobility of unit.
- Supports a wide range of labware including flasks, beakers, bottles, test tubes, and petri dishes, with spindle-ready options for narrow-neck items.
- Spindle rack ready models accommodate direct injection spindle racks (sold separately) for thorough cleaning inside narrow-neck glassware.
- DI rinse models ensure a spotless finish and are easily connect to fixed or portable DI water systems (Optional pump available for DI water sources with less than 18 psi).
- Stainless steel baskets, insert racks and accessories sold separately to maximize space, improve efficiency, and protect specialty glassware.
Specifications
Specifications
| Display | Digital |
| Material | Stainless Steel (304) |
| Product Type | Laboratory Glassware Washer |
| Volume (English) | 6 cu.ft. |
| Volume (Metric) | 170 L |
| Wash Cycles | 9 Wash Cycles |
| Water Consumption | 12 L Eco Cycle, 16 L Sanitization Cycle |
| Color | Brushed Stainless Steel |
| Style | DI Water Rinse, Spindle Rack Ready |
| Certifications/Compliance | UL61010-1, CSA 22.2 61010-1 |
| Show More |