missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ACCU-SCOPE™ IOL-100-XY Portable Microscope
ioLight Digital ultra-portable, compact, and rechargeable digital microscopes deliver live HD images directly to a mobile device, ideal for field study and education. With top and bottom illumination and accepting standard glass microscope slides and coverslips.
Supplier: ACCU-SCOPE™ IOL100XY
Description
- View live images on your smart phone or computer via WiFi connection
- 1 mm field of view 1 μm resolution Capture 5 MP JPG images
- Capture video at 10 fps up to 400x magnification (depending on size of mobile device screen)
- XY slide carrier allows simple microscope slide movement across the stage. Carriages for either 25 x 75 mm, 1 x 3 in. slides or counting chambers and 32 x 75 mm (3 in.) counting chambers. Can be used without the carriage (same as with standard 1 mm microscope).
- Working distance: 1 mm
- Variable top and bottom illumination
- Glass stage, easy to clean
- Operate microscope with Apple or Android mobile device or via browser.
- Rechargeable Li-ion battery via USB charger
- Optional travel case (CAT #IOL-3295)
Spécifications
| LED | |
| Monocular | |
| 400X |
| Fixed | |
| 5 V | |
| Fixed |