missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ SYBR™ Safe DNA Gel Stain in 0.5X TBE
GREENER_CHOICE

Catalog No. p-4926801
Encompass
Change view
Click to view available options
Quantity:
1 L
4 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S33100 1 L
S33101 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S33100 Supplier Invitrogen™ Supplier No. S33100
Only null left

Developed specifically for reduced mutagenicity – to be safer than ethidium bromide for staining DNA in agarose or acrylamide gels

SYBR Safe stain is less mutagenic than ethidium bromide and offers better sensitivity than ethidium bromide. Supplied as a premixed solution that can be used like an ethidium bromide solution, either in the gel during the electrophoresis run or as a post-run stain. Bound to nucleic acids, the green-fluorescent SYBR Safe stain has fluorescence excitation maxima at ∽280 and ∽502nm, and an emission maximum at ∽530nm. SYBR Safe DNA gel stain is also available as 4L (S-33101) of ready-to-use solution. The SYBR Safe DNA Gel Stain Starter Kit (S-33110, sold separately) includes 1L of SYBR Safe DNA gel stain and one photographic filter (S-37100).

Agarose Gel Electrophoresis, DNA and RNA Purification and Analysis, Nucleic Acid Gel Electrophoresis and Blotting

Order Info

Shipping Condition: Room temperature

Specifications

Content And Storage • Supplied as a ready-to-use solution in 0.5X TBE

Store at room temperature in the original container.
Detection Location In-Gel Detection
Detection Method Fluorescence
Label or Dye SYBR Safe
Quantity 1 L
Shipping Condition Room Temperature
Target Molecule DNA
Product Type DNA Gel Stain

For Research Use Only. Not for use in diagnostic procedures.