missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ dNTP Set (100 mM)

Invitrogen 100 mM dNTP Mix is a mixture of four nucleotides (dATP, dCTP, dGTP, dTTP) in purified water. Each nucleotide is at a concentration of 100 mM.

$712.00 - $4,385.00

Specifications

Concentration 100 mM
Form Liquid
Label or Dye Unlabeled
Shipping Condition Approved for shipment on Wet or Dry Ice
For Use With (Application) Standard PCR, RT-PCR, Real Time PCR (qPCR)
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
10297117
Encompass
View Documents Promotion Details
Invitrogen™
10297117
8 x 1.25 mL
Each for $4,385.00
Only null left
 
10297018
Encompass
View Documents Promotion Details
Invitrogen™
10297018
4 x 250 μL
Each for $712.00
Only null left
 
Description

Description

Invitrogen 100 mM dNTP Mix is a mixture of four nucleotides (dATP, dCTP, dGTP, dTTP) in purified water. Each nucleotide is at a concentration of 100 mM. 100 mM dNTP mix is suitable for use in polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA

Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation (NGS) sequencing

Nucleotides, including dNTPs and NTPs, are available in a variety of formats, formulations, and volumes.

Order Info

Approved for shipment on Wet or Dry Ice

Specifications

Specifications

100 mM
Unlabeled
Standard PCR, RT-PCR, Real Time PCR (qPCR)
Liquid
Approved for shipment on Wet or Dry Ice
Videos
SDS
Documents

Documents

For Research Use Only. Not for use in diagnostic procedures.