missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ dNTP Mix (2.5 mM)

Catalog No. R72501
Encompass
Change view
Click to view available options
Quantity:
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
R72501 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. R72501 Supplier Invitrogen™ Supplier No. R72501
Season of Savings
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

1mL (2 x 500μL) contains sufficient 2.5mM dNTPs for 200 PCR reactions (50μL each).

Invitrogen 2.5 mM dNTP (2'-deoxynucleoside 5'-triphosphate) Mix consists of a solution of all four nucleotides, dATP, dCTP, dGTP, and dTTP, each at a concentration of 2.5 mM.

Invitrogen 2.5 mM dNTP (2'-deoxynucleoside 5'-triphosphate) Mix consists of a solution of all four nucleotides, dATP, dCTP, dGTP, and dTTP, each at a concentration of 2.5 mM. It is supplied in purified water and neutralized to pH 8.0 with NaOH. 2.5 mM dNTP Mix is suitable for use in a wide variety of molecular applications.

Applications

  • Traditional PCR
  • Sequencing
  • cDNA synthesis
  • Nick translation
  • TdT-tailing reactions

Specifications

Concentration 2.5 mM
Content And Storage dNTP Mix, 2.5 mM (2 x 500 μL)

Store at –20°C.
Form Liquid
Label or Dye Unlabeled
Quantity 1 mL
Shipping Condition Dry Ice
For Use With (Application) Standard PCR

For Research Use Only. Not for use in diagnostic procedures.