missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ dATP (100 mM)

Catalog No. 10216018
Encompass
Change view
Click to view available options
Quantity:
250 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
10216018 250 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10216018 Supplier Invitrogen™ Supplier No. 10216018

Includes

Supplied at a concentration of 100mM in highly purified water (pH 7.5).

Invitrogen dATP is prepared to a final concentration of 100 mM in highly purified water. 100 mM dATP is suitable for use in polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Invitrogen dATP is prepared to a final concentration of 100 mM in highly purified water. 100 mM dATP is suitable for use in polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Invitrogen dNTP nucleotides are manufactured in Class D clean rooms under ISO 9001 standards and supplied in a convenient, ready-to-use format.

Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA

Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation sequencing (NGS)

Related products
100 mM dCTP Solution (Cat. No. 10217016)
100 mM dGTP Solution (18254011)
100 mM dTTP Solution (10219012)

Thermo Fisher Scientific offers a wide variety of dNTPs in different concentrations, volumes, and formats.

Order Info

Approved for shipment on Wet or Dry Ice

Specifications

Concentration 100 mM
Content And Storage 100 mM dATP Solution in highly purified water (250 μL)

Store at –20°C.
Form Liquid
Label or Dye Unlabeled
Quantity 250 μL
Shipping Condition Approved for shipment on Wet or Dry Ice
For Use With (Application) Standard PCR, High-fidelity PCR, RT-PCR, Real Time PCR (qPCR)

For Research Use Only. Not for use in diagnostic procedures.