missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ dATP (10 mM)

Catalog No. 18252015
Encompass
Change view
Click to view available options
Quantity:
250 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
18252015 250 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18252015 Supplier Invitrogen™ Supplier No. 18252015
Season of Savings
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Supplied at a concentration of 10mM in Tris-HCl (pH 7.5). The 10mM dNTP Mix contains all four of the dNTPs, each at a final concentration of 10mM.

Invitrogen dATP is prepared to a final concentration of 10 mM in 0.9 mM Tris-HCl at pH 7.5.

Invitrogen dATP is prepared to a final concentration of 10 mM in 0.9 mM Tris-HCl at pH 7.5. 10 mM dATP is suitable for use in a wide variety of molecular biology applications including: polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Invitrogen dNTP nucleotides are manufactured in Class D clean rooms under ISO 9001 standards and supplied in a convenient, ready-to-use format

Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA

Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation sequencing (NGS)

Related products
• 10 mM dCTP (Cat. No. 18253013)
• 10 mM dGTP (18254011)
• 10 mM dTTP (18255018)

Thermo Fisher Scientific offers a wide variety of dNTPs in different concentrations, volumes, and formats.

Order Info

Approved for shipment on Wet or Dry Ice

Specifications

Concentration 10 mM
Content And Storage 10 mM dATP in Tris-HCl (250 μL)

Store at –20°C.
Form Liquid
Label or Dye Unlabeled
Quantity 250 μL
Shipping Condition Approved for shipment on Wet or Dry Ice
For Use With (Application) Standard PCR, Real Time PCR (qPCR), Isothermal Amplification

For Research Use Only. Not for use in diagnostic procedures.