missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ Intro Mat System

Catalog No. 19126396
Change view
Click to view available options
Color:
Blue
Gray
White
Dimensions (L x W):
24 x 30 in.
Quantity:
30 Sheets/Mat
60 Sheets
60 Sheets/Mat
Includes:
Double White Frame
Single White Frame
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Quantity Includes
19126396 White 24 x 30 in. 60 Sheets Single White Frame
19125933 Gray 24 x 30 in. 30 Sheets/Mat Single White Frame
19125935 Blue 24 x 30 in. 60 Sheets/Mat Single White Frame
19125931 White 24 x 30 in. 30 Sheets/Mat Single White Frame
19125937 White 24 x 30 in. 30 Sheets/Mat Double White Frame
19125938 Blue 24 x 30 in. 30 Sheets/Mat Double White Frame
19125941 Blue 24 x 30 in. 60 Sheets/Mat Double White Frame
19125940 White 24 x 30 in. 60 Sheets/Mat Double White Frame
19125942 Gray 24 x 30 in. 60 Sheets/Mat Double White Frame
19125934 White 24 x 30 in. 60 Sheets/Mat Single White Frame
19125932 Blue 24 x 30 in. 30 Sheets/Mat Single White Frame
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19126396 Supplier PURUS™ Supplier No. PFM 2531 61 W03

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The IntroMat system from PURUS™ arrives ready to use. Available in single or double frames, each holds a 24x30 mat with your choice of a PURUS™ EnviroTack™ 30-layer or 60-layer mat in a variety of colors. The frame is strong and durable with non-slip backing to ensure it remains in place.

Arrives ready to use

  • EnviroTack™ mats are eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
  • Available in single or double frames made of 100% polystyrene
  • Non-skid backing is applied to the bottom of the frame to provide stability on a variety of floor surfaces
  • Frame mat can be easily relocated to high-traffic areas and removed during routine floor maintenance
  • 30-Layer refill mats can be found at tinyurl.com/pur-30mats
  • 60-Layer refill mats can be found at tinyurl.com/pur-60mats

Order Info

Available in single and double frame configurations. Note: The mat comes attached to the frame. 30 layer refills can be purchased at tinyurl.com/pur-30mats60 layer refills can be purchased at tinyurl.com/pur-60mats

Specifications

Dimensions (L x W) 24 x 30 in.
Includes Single White Frame
Description Single White Frame, 25 x 31 in. (63.5 x 78.7 cm)
Thickness (English) 1.4 mil
Color White
Quantity 60 Sheets