missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ Intro Mat System

The IntroMat system from PURUS™ arrives ready to use. Available in single or double frames, each holds a 24x30 mat with your choice of a PURUS™ EnviroTack™ 30-layer or 60-layer mat in a variety of colors. The frame is strong and durable with non-slip backing to ensure it remains in place.

Supplier:  PURUS™ PFM 3150 31 02

 View more versions of this product

Catalog No. 19125938


Only null left

Description

Description

Arrives ready to use

  • EnviroTack™ mats are eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
  • Available in single or double frames made of 100% polystyrene
  • Non-skid backing is applied to the bottom of the frame to provide stability on a variety of floor surfaces
  • Frame mat can be easily relocated to high-traffic areas and removed during routine floor maintenance
  • 30-Layer refill mats can be found at tinyurl.com/pur-30mats
  • 60-Layer refill mats can be found at tinyurl.com/pur-60mats

Order Info

Available in single and double frame configurations. Note: The mat comes attached to the frame. 30 layer refills can be purchased at tinyurl.com/pur-30mats60 layer refills can be purchased at tinyurl.com/pur-60mats

Specifications

Specifications

Double White Frame
Double White Frame, 31 x 50 in. (78.7 x 127 cm)
Blue
24 x 30 in.
30 Sheets/Mat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions