Learn More
PURUS™ Intro Mat System
The IntroMat system from PURUS™ arrives ready to use. Available in single or double frames, each holds a 24x30 mat with your choice of a PURUS™ EnviroTack™ 30-layer or 60-layer mat in a variety of colors. The frame is strong and durable with non-slip backing to ensure it remains in place.
Supplier: PURUS™ PFM 3150 31 01
Description
Arrives ready to use
- EnviroTack™ mats are eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
- Available in single or double frames made of 100% polystyrene
- Non-skid backing is applied to the bottom of the frame to provide stability on a variety of floor surfaces
- Frame mat can be easily relocated to high-traffic areas and removed during routine floor maintenance
- 30-Layer refill mats can be found at tinyurl.com/pur-30mats
- 60-Layer refill mats can be found at tinyurl.com/pur-60mats
Order Info
Available in single and double frame configurations. Note: The mat comes attached to the frame. 30 layer refills can be purchased at tinyurl.com/pur-30mats60 layer refills can be purchased at tinyurl.com/pur-60mats
Specifications
| 24 x 30 in. | |
| Double White Frame, 31 x 50 in. (78.7 x 127 cm) | |
| 30 Sheets/Mat |
| Double White Frame | |
| White |