missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ Intro Mat System
Description
Arrives ready to use
- EnviroTack™ mats are eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
- Available in single or double frames made of 100% polystyrene
- Non-skid backing is applied to the bottom of the frame to provide stability on a variety of floor surfaces
- Frame mat can be easily relocated to high-traffic areas and removed during routine floor maintenance
- 30-Layer refill mats can be found at tinyurl.com/pur-30mats
- 60-Layer refill mats can be found at tinyurl.com/pur-60mats
Order Info
Available in single and double frame configurations. Note: The mat comes attached to the frame. 30 layer refills can be purchased at tinyurl.com/pur-30mats60 layer refills can be purchased at tinyurl.com/pur-60mats
Compliance
Suitable for use in ISO 4 to 6 (Class 10 to Class 1000)
Specifications
Specifications
| Dimensions (L x W) | 24 x 30 in. |
| Includes | Single White Frame |
| Description | Single White Frame, 25 x 31 in. (63.5 x 78.7 cm) |
| Quantity | 60 Sheets/Mat |
| Color | White |