missing translation for 'onlineSavingsMsg'
Learn More

BD Intramedic™ PE Tubing

Flexible and durable over a wide temperature range, up to 104°C (219°F)

Supplier:  BD B 427440

 View more versions of this product

Catalog No. 1417012K


Only null left

Description

Description

Flexible and durable over a wide temperature range, up to 104°C (219°F)

  • Chemically pure: no additives or plasticizers
  • Low water absorption rate
  • Low specific gravity: 0.92 at 25°C
  • Resistant to most common acids and bases
  • Waxy white, translucent, tasteless and odorless
  • May be gas sterilized

Specifications

Chemical Identifiers

Polyethylene
Non-sterile
Translucent White
Flexible

Specifications

0.055 in.
Polyethylene
1.90 mm
Non-sterile
Flexible
1.40 mm
0.075 in.
10 ft.
Translucent White
PE 200 Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions