missing translation for 'onlineSavingsMsg'
Learn More

BD Intramedic™ PE Tubing

Catalog No. 1417012J
Change view
Click to view available options
Diameter (English) Inner:
0.011 in.
0.015 in.
0.023 in.
0.03 in.
0.034 in.
0.045 in.
0.047 in.
0.055 in.
0.062 in.
0.066 in.
Diameter (Metric) Outer:
0.61 mm
0.965 mm
1.09 mm
1.22 mm
1.27 mm
1.52 mm
1.57 mm
1.70 mm
1.90 mm
2.08 mm
2.42 mm
Overall Length (English):
10 ft.
100 ft.
Product Type:
PE 10 Tubing
PE 100 Tubing
PE 160 Tubing
PE 190 Tubing
PE 20 Tubing
PE 200 Tubing
PE 205 Tubing
PE 240 Tubing
PE 50 Tubing
PE 60 Tubing
PE 90 Tubing
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (Metric) Outer Overall Length (English) Product Type
1417012J 0.055 in. 1.90 mm 100 ft. PE 200 Tubing
1417012G 0.062 in. 2.08 mm 100 ft. PE 205 Tubing
1417011D 0.034 in. 1.27 mm 10 ft. PE 90 Tubing
22204107 0.034 in. 1.52 mm 10 ft. PE 100 Tubing
1417011F 0.047 in. 1.70 mm 10 ft. PE 190 Tubing
1417011E 0.045 in. 1.57 mm 10 ft. PE 160 Tubing
1417012K 0.055 in. 1.90 mm 10 ft. PE 200 Tubing
1417011G 0.062 in. 2.08 mm 10 ft. PE 205 Tubing
1417012P 0.011 in. 0.61 mm 100 ft. PE 10 Tubing
1417012B 0.023 in. 0.965 mm 100 ft. PE 50 Tubing
1417012E 0.045 in. 1.57 mm 100 ft. PE 160 Tubing
1417012F 0.047 in. 1.70 mm 100 ft. PE 190 Tubing
22204008 0.011 in. 0.61 mm 10 ft. PE 10 Tubing
1417011A 0.015 in. 1.09 mm 10 ft. PE 20 Tubing
1417011C 0.03 in. 1.22 mm 10 ft. PE 60 Tubing
1417012N 0.034 in. 1.52 mm 100 ft. PE 100 Tubing
1417011H 0.066 in. 2.42 mm 10 ft. PE 240 Tubing
1417012D 0.034 in. 1.27 mm 100 ft. PE 90 Tubing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 1417012J Supplier BD Supplier No. B 427441

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Flexible and durable over a wide temperature range, up to 104°C (219°F)

  • Chemically pure: no additives or plasticizers
  • Low water absorption rate
  • Low specific gravity: 0.92 at 25°C
  • Resistant to most common acids and bases
  • Waxy white, translucent, tasteless and odorless
  • May be gas sterilized

Specifications

Diameter (English) Inner 0.055 in.
Diameter (Metric) Inner 1.40 mm
Material Polyethylene
Diameter (English) Outer 0.075 in.
Diameter (Metric) Outer 1.90 mm
Overall Length (English) 100 ft.
Sterility Non-sterile
Color Translucent White
Flexibility Flexible
Product Type PE 200 Tubing