missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Tubing
- Plastic Tubing
- BD Intramedic™ PE Tubing
BD Intramedic™ PE Tubing
Catalog No. 1417012E
Change view
Click to view available options
Diameter (English) Inner:
0.011 in.
0.015 in.
0.023 in.
0.03 in.
0.034 in.
0.045 in.
0.047 in.
0.055 in.
0.062 in.
0.066 in.
Diameter (Metric) Outer:
0.61 mm
0.965 mm
1.09 mm
1.22 mm
1.27 mm
1.52 mm
1.57 mm
1.70 mm
1.90 mm
2.08 mm
2.42 mm
Overall Length (English):
10 ft.
100 ft.
Product Type:
PE 10 Tubing
PE 100 Tubing
PE 160 Tubing
PE 190 Tubing
PE 20 Tubing
PE 200 Tubing
PE 205 Tubing
PE 240 Tubing
PE 50 Tubing
PE 60 Tubing
PE 90 Tubing
18 product options available for selection
| Catalog No. | Diameter (English) Inner | Diameter (Metric) Outer | Overall Length (English) | Product Type |
|---|---|---|---|---|
| 1417012E | 0.045 in. | 1.57 mm | 100 ft. | PE 160 Tubing |
| 1417012G | 0.062 in. | 2.08 mm | 100 ft. | PE 205 Tubing |
| 1417011D | 0.034 in. | 1.27 mm | 10 ft. | PE 90 Tubing |
| 22204107 | 0.034 in. | 1.52 mm | 10 ft. | PE 100 Tubing |
| 1417011F | 0.047 in. | 1.70 mm | 10 ft. | PE 190 Tubing |
| 1417011E | 0.045 in. | 1.57 mm | 10 ft. | PE 160 Tubing |
| 1417012K | 0.055 in. | 1.90 mm | 10 ft. | PE 200 Tubing |
| 1417011G | 0.062 in. | 2.08 mm | 10 ft. | PE 205 Tubing |
| 1417012P | 0.011 in. | 0.61 mm | 100 ft. | PE 10 Tubing |
| 1417012B | 0.023 in. | 0.965 mm | 100 ft. | PE 50 Tubing |
| 1417012F | 0.047 in. | 1.70 mm | 100 ft. | PE 190 Tubing |
| 22204008 | 0.011 in. | 0.61 mm | 10 ft. | PE 10 Tubing |
| 1417011A | 0.015 in. | 1.09 mm | 10 ft. | PE 20 Tubing |
| 1417011C | 0.03 in. | 1.22 mm | 10 ft. | PE 60 Tubing |
| 1417012N | 0.034 in. | 1.52 mm | 100 ft. | PE 100 Tubing |
| 1417012J | 0.055 in. | 1.90 mm | 100 ft. | PE 200 Tubing |
| 1417011H | 0.066 in. | 2.42 mm | 10 ft. | PE 240 Tubing |
| 1417012D | 0.034 in. | 1.27 mm | 100 ft. | PE 90 Tubing |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
Catalog No.
1417012E
Supplier
BD
Supplier No.
B 427431
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
Flexible and durable over a wide temperature range, up to 104°C (219°F)
- Chemically pure: no additives or plasticizers
- Low water absorption rate
- Low specific gravity: 0.92 at 25°C
- Resistant to most common acids and bases
- Waxy white, translucent, tasteless and odorless
- May be gas sterilized
Specifications
Specifications
| Diameter (English) Inner | 0.045 in. |
| Diameter (Metric) Inner | 1.14 mm |
| Material | Polyethylene |
| Diameter (English) Outer | 0.062 in. |
| Diameter (Metric) Outer | 1.57 mm |
| Overall Length (English) | 100 ft. |
| Sterility | Non-sterile |
| Color | Translucent White |
| Flexibility | Flexible |
| Product Type | PE 160 Tubing |