missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Intramedic™ PE Tubing
Flexible and durable over a wide temperature range, up to 104°C (219°F)
Supplier: BD B 427430
Description
Flexible and durable over a wide temperature range, up to 104°C (219°F)
- Chemically pure: no additives or plasticizers
- Low water absorption rate
- Low specific gravity: 0.92 at 25°C
- Resistant to most common acids and bases
- Waxy white, translucent, tasteless and odorless
- May be gas sterilized
Chemical Identifiers
| Polyethylene | |
| Non-sterile | |
| Translucent White | |
| Flexible |
Specifications
| 0.045 in. | |
| Polyethylene | |
| 1.57 mm | |
| Non-sterile | |
| Flexible |
| 1.14 mm | |
| 0.062 in. | |
| 10 ft. | |
| Translucent White | |
| PE 160 Tubing |