missing translation for 'onlineSavingsMsg'
Learn More

Intertek™ MIC Test Kit, Petroleum Microbiology Media: Nitrate Reducing Bacteria Media

Catalog No. 08629003B
Encompass
Change view
Click to view available options
Quantity:
12 Tubes
12 Vials
288 Vials
Packaging Type:
Tube
Vial
Product Type:
MIC Test Kit
Microbiology Media
Formulation:
1% Salinity
2.5% Salinity
6% Salinity
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Packaging Type Product Type Formulation
08629003B 12 Vials Vial MIC Test Kit 2.5% Salinity
08629003C 12 Vials Vial MIC Test Kit 6% Salinity
08629003A 12 Vials Vial MIC Test Kit 1% Salinity
08629008C 288 Vials Vial MIC Test Kit 6% Salinity
08629010B 288 Vials Vial MIC Test Kit 2.5% Salinity
08629010A 288 Vials Vial Microbiology Media 1% Salinity
08629010C 288 Vials Vial MIC Test Kit 6% Salinity
08629017A 12 Tubes Tube MIC Test Kit 1% Salinity
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 08629003B Supplier Intertek™ Supplier No. MK110B
Only null left

Microbiology growth media products

A range of bacterial growth media and accessories for use in detecting and quantifying microbiologically influenced corrosion (MIC). Media products are available as boxes of 12 vials, cases of 288 vials, and in the single tube quick-test format.

Nitrate Reducing Bacteria (NRB) can decrease corrosion by suppressing the growth of SRB, removing hydrogen sulfide and consuming hydrogen.

  • NRB: for quantification of nitrate reducing bacteria
  • NRB-Q: quick format single tube test for NRB
  • The NRB-Q media provides a convenient way to estimate the concentration of NRB in water samples by changing the clarity of the media from clear to turbid/cloudy

Compliance

Manufactured in accordance with NACE Standard TM0194-94, Field Monitoring of Bacterial Growth in Oilfield Systems.

Specifications

Certifications/Compliance NACE, TM0194-94
Manufacturing Origin United States
Product Type MIC Test Kit
Formulation 2.5% Salinity
For Use With (Application) Cultivation of nitrate reducing bacteria, MIC testing
Packaging Type Vial
Quantity 12 Vials