missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ International Power Supply Barrel Plug with US/EU/UK/AU Adapter Clips

Catalog No. 17579728
Change view
Click to view available options
For Use With (Equipment):
CR2700 Quad Bay Battery Charger
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
17579728 CR2700 Quad Bay Battery Charger
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579728 Supplier Code Corporation™ Supplier No. 176702

International power supply with adapter clips for the US, EU, UK and AU.

  • Barrel plug, 5 V (1 A)

Specifications

Height (Metric) 38.1 mm
Height (English) 1.5 in.
Width (Metric) 76.2 mm
Width (English) 3 in.
Depth (Metric) 63.5 mm
Depth (English) 2.5 in.
For Use With (Equipment) CR2700 Quad Bay Battery Charger
Type Power Supply
Alternate Part Number CRA-P6