missing translation for 'onlineSavingsMsg'
Learn More
Learn More
International Enviroguard™ GammaGuard CE™ Sterile Cleanroom Sleeves
Description
Sterile sleeves are made of a comfortable fabric that protects against various liquids and particulates. Each sleeve is individually packaged and sterilized to a 10-6 sterility assurance level (SAL) preventing workplace contamination and cross-contamination. The low-linting fabric helps reduce the release of unwanted particulates to prevent product damage and workplace contamination. Sleeves are designed with tunnelized elastic, providing a more secure closure and stronger seams. This also contains raw edges that can create and release additional particulates. Sleeves are tear-resistant and made in an ISO-certified facility to ensure the highest quality.
- Sterile-Don™ packaging protects against contamination during donning
- GammaGuard CE™ helps keep the wearer cooler vs many competitive fabrics
- Generous 21.5 in. length provides excellent arm coverage
- Meets high manufacturing standards - made in an ISO-certified facility
- Certificate of sterility included in each case
- The tear-resistant fabric ensures your safety in challenging environments
Specifications
Specifications
| Size | Standard |
| Material | Microporous Fabric |
| Sterility | Sterile |
| Seam Type | Serged |
| Cuff Style | Elastic |
| Latex Free | Yes |
| Model | CE11065CIS |
| Length (English) | 21.5 in. |
| Length (Metric) | 54.6 cm |
| Packaging | Individually Packaged |