missing translation for 'onlineSavingsMsg'
Learn More

Intermediate Van de Graaff Generator

Catalog No. S90534
Change view
Click to view available options
Voltage:
110 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S90534 110 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90534 Supplier Customer Channels Group (Ccg) Supplier No. 10 085

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Product ships in two boxes - base and sphere. Includes instruction booklet, spare belt, 3 in. dia. shock-resistant transparent Butyrate column, and On/Off switch with ground terminal.

Create your own lightning.

Two different pulleys inside a plastic column create and carry static charge up to the polished collector globe. Produces low-amperage static electricity that can be “shocking” but perfectly safe.

  • Negatively charged, 9.5 in. (24cm) tall
  • 400,000V potential
  • Sparks up to 12 in. (30.5cm)
  • 3 in. dia. (7.5cm) shock-resistant transparent butyrate column
  • Output of 10 microamps
  • ON/OFF switch with ground terminal
  • Brush assembly rarely needs adjustment
  • Operable in humidity up to 90%
  • 110V operation

Specifications

Voltage 110 V
For Use With (Application) Students can create their own lightning with these time tested devices which deposits a very large amount of positive electric charge on dome, can conduct experiment with St. Elmo's fire or electrostatic attraction and repulsion
Includes Instruction booklet, spare belt, 3 in. dia. shock resistant transparent Butyrate column, on/off switch with ground terminal
Product Type Van de Graaff Generator
Length (English) 9.5 in.
Length (Metric) 25 cm