missing translation for 'onlineSavingsMsg'
Learn More

Interlocked™ Vial with Fused Glass Insert, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010598
Change view
Click to view available options
Color:
Amber
Clear
Product Type:
Crimp Top Vial, 11 mm Thread
Screw Thread Vial, 9 mm Thread
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type
111010598 Clear Crimp Top Vial, 11 mm Thread
111010564 Clear Screw Thread Vial, 9 mm Thread
111010565 Amber Screw Thread Vial, 9 mm Thread
111010570 Amber Crimp Top Vial, 11 mm Thread
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111010598 Supplier Merck Emd Millipore Supplier No. 29130U

A 300 muL flange top glass insert permanently fused into 12 x 32 mm glass vials.

  • The new Interlock Vial/Insert limited volume vial is a 300 muL flange top glass insert permanently fused into 12 x 32 mm glass vials.
  • This product provides the user with the convenience and performance of a one piece microvial at a fraction of the cost.
  • The flange top centers the inserts into the vial.
  • Glass to glass fusion eliminates concerns about contaminants.
  • Vials are made of borosilicate, Type 1 glass with a choice of clear or amber glass.

Specifications

Description Crimp top
Color Clear
Material Glass
Volume (Metric) 0.3 mL
Quantity 100/Pk.
Product Type Crimp Top Vial, 11 mm Thread

Interlocked is a trademark of J.G. Finneran Associates, Inc.