missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor I-300 Vacuum Controller and Interface
Description
- Easy plug and play integration into a Rotavapor R-300 system at any time
- Central control of all process parameters such as rotation speed, temperature (heating, cooling, vapor) and pressure
- Remote monitoring on smart phones including push notifications and live view
- Modes: manual, timer, continuous
- Flexibility of the interface allows easy installation and convenient operation from multiple positions:
- Rotavapor handle
- Vacuum pump
- Fume hood or lab bench wall
- Stand-alone operation to locally control a central vacuum system
- Synchronized processing thanks to centrally controlled rotary evaporator, heating bath, speed-controlled vacuum pump and recirculating chiller
- Unattended operation (optional):
- Automatic distillation with CloudDest sensor
- Foam sensor for foaming samples
Specifications
Specifications
| Material | Synthetic |
| Type | Interface |
| For Use With (Equipment) | R-300 |
| Includes | Kit for V-300/600 Woulff Bottle |
| Model | Pro |
| Length (Metric) | 122 mm |
| Width (Metric) | 50 mm |
| Height (Metric) | 221 mm |
| Electrical Requirements | 30 VDC |
| Voltage | 30 VDC |