Learn More
Labconco™ Intelli-Sense™ Multi-Speed Blowers without Control Box
Description
Coated Steel Blowers
With direct drive ECM motor and corrosion resistant phenolic coating on impeller and housing.
- Energy-efficient direct drive ECM motor uses one third less energy than belt driven motors
- Provides adjustable speeds over broad range of airflows
- Powder-coated steel base and weather cover gives long life in extreme weather
- Thermal override protected blower with RPM speeds automatically attenuated to prevent motor overload
- Variable exhaust orientation adjusts to eight outlet positions for installation flexibility
- Flow-through vent holes and louvers allow air to circulate
- Removable weather cover allows easy access to ECM motor and impeller shaft
- Forward curved impellers are balanced to ensure quiet operation and optimum air delivery
- When blower is properly installed to ductwork, sound levels range from 50 to 70 dba
- Explosion-Proof: No
- Motor Power: 1hp
Coated Steel Blowers are not recommended for use with Perchloric Acid.
Fiberglass Blowers
Ideal for fume hood exhaust systems in moderate to highly corrosive conditions.
- Energy-efficient direct drive ECM motor uses one third less energy than belt driven motors
- Housings made from molded fiberglass reinforced polyester for durability and long life
- Powder-coated steel base and weather cover gives long life in extreme weather
- Thermal override protected blower with RPM speeds automatically attenuated to prevent motor overload
- Variable exhaust orientation adjusts to eight outlet positions for installation flexibility
- Flow-through vent holes and louvers allow air to circulate
- Balanced, forward curved impellers made of injection-molded polypropylene resist corrosive atmospheres, operate quietly and provide optimum air delivery
- Inlet and discharge diameters are sized to receive rigid PVC ducting material directly for safe installation
- Removable weather cover allows easy access to ECM motor and impeller shaft
- When blower is properly installed to ductwork, sound levels range from 50 to 70 dba
- Hood Application: Moderate to highly corrosive
- Motor Power: 1hp
Fiberglass Blowers are not recommended for use with Perchloric Acid.
PVC Blowers
Intelli-Sense Multi-Speed Blowers are weatherized, direct drive, non-explosion-proof blowers controlled by two or three position switch.
- Energy-efficient direct drive ECM motor uses one third less energy than belt driven motors
- Housings are vacuum formed from unplasticized Type I polyvinyl chloride for complete corrosion protection
- Powder-coated steel base and weather cover gives long life in extreme weather
- Thermal override protected blower with RPM speeds automatically attenuated to prevent motor overload
- Variable exhaust orientation adjusts to eight outlet positions for installation flexibility
- Flow-through vent holes and louvers allow air to circulate
- Impellers made of injection-molded PVDF resist highly corrosive atmospheres, operate quietly and provide optimum air delivery
- Inlet and discharge diameters are sized to receive rigid PVC ducting material directly for safe installation
- Drain connection on lower portion of housing allows utilization of washdown system
- Removable weather cover allows easy access to ECM motor and impeller shaft
- When blower is properly installed to ductwork, sound levels range from 50 to 70 dba
- Hood Application: Moderate to highly corrosive, Perchloric acid
- Motor power: 1hp
Fiberglass Blowers are not recommended for use with Perchloric Acid
Specifications
Specifications
| For Use With (Equipment) | Protector I-S Fume Hoods |
| Width (English) | 12 in. (Inlet) |
| Horsepower | 1 |
| Height (Metric) | 73.2 cm |
| Includes | Blower without Control Box |
| Width (Metric) | 63.0 cm |
| Product Type | Blower, Multi-speed |
| Voltage | 115 V |
| Electrical Requirements | 115 V, 50/60 Hz, 10 A |
| Material | Fiberglass |
| Show More |
This blower is for use with Labconco Protector I-S Hoods only. It does not include the Intelli-Sense control box. For all other hoods, order Intelli-Sense Multi-Speed Blowers with control box.