missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ White Toenail Scissors
Description
- Length: 4.375 in. (11.2cm)
Specifications
Specifications
| Product Type | Toenail Scissors |
| Blade Style | Straight |
| Grade | Premium |
| Length (English) | 4.375 in. |
| Length (Metric) | 11.2 cm |
| Material | Stainless Steel |
| For Use With (Application) | Toenail |