missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Vienna Lightweight Nasal Speculum
Lightweight
$478.12
Specifications
| Product Type | Nasal Speculum |
|---|---|
| Grade | Premium |
| Length (English) | 5.25 in. |
| Length (Metric) | 13.5 cm |
| Material | Stainless Steel |
Description
- High-quality surgical-grade stainless steel
- Mirror finish
Specifications
| Nasal Speculum | |
| 5.25 in. | |
| Stainless Steel |
| Premium | |
| 13.5 cm |