missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Tissue Forceps

Catalog No. p-4184851
Change view
Click to view available options
Length (Metric):
114 mm
117 mm
127 mm
140 mm
143 mm
152 mm
203 mm
Product Type:
Forceps, Tissue
Forceps, Tissue, Thumb
Teeth Count:
1 x 2
2 x 3
3 x 4
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Product Type Teeth Count
12460117 114 mm Forceps, Tissue, Thumb 1 x 2
12460119 127 mm Forceps, Tissue, Thumb 1 x 2
12460124 152 mm Forceps, Tissue, Thumb 1 x 2
12460122 140 mm Forceps, Tissue, Thumb 1 x 2
12460126 203 mm Forceps, Tissue, Thumb 1 x 2
12460133 143 mm Forceps, Tissue 2 x 3
12460135 127 mm Forceps, Tissue 3 x 4
12460136 152 mm Forceps, Tissue 3 x 4
12460140 127 mm Forceps, Tissue 1 x 2
12460138 117 mm Forceps, Tissue 1 x 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 12460117 Supplier Integra™ Miltex™ Supplier No. MLT640
Only null left

Stainless steel; Interlocking teeth

Specifications

Length (English) 4.5 in.
Material Stainless Steel
Length (Metric) 114 mm
Product Type Forceps, Tissue, Thumb
Quantity (No. per Case) Each
Teeth Count 1 x 2