missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Sterile Standard Scalpels
Stainless steel, razor-sharp cutting edge for superior cutting and clean incisions
Specifications
| Blade Material | Stainless Steel |
|---|---|
| For Use With (Application) | Superior Cutting and Clean Incisions |
| Disposable | Single-use |
| Sterility | Sterile |
| Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
|
12460451
|
Integra™ Miltex™
4410 |
# 10 |
N/A
|
|
|||||
|
12460452
|
Integra™ Miltex™
4411 |
# 11 |
N/A
|
|
|||||
|
12460454
|
Integra™ Miltex™
4420 |
# 20 |
N/A
|
|
|||||
|
12460453
|
Integra™ Miltex™
MLT4415 |
# 15 |
N/A
|
|
|||||
|
12460455
|
Integra™ Miltex™
MLT4 421 |
# 21 |
N/A
|
|
|||||
|
12460456
|
Integra™ Miltex™
4422 |
# 22 |
N/A
|
|
|||||
|
12460457
|
Integra™ Miltex™
MLT4 423 |
# 23 |
N/A
|
|
|||||
Description
- Sterile
- Stainless steel, razor-sharp cutting edge
- Safety sleeve for blade
- Individually packaged
- Sold in Pack of 10
Specifications
| Stainless Steel | |
| Superior Cutting and Clean Incisions | |
| Single-use | |
| Sterile |
Safety and Handling
ShelfLife : 5 Years